This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1109-12KG18
- Zoro #
- G8029469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 12 kg
Details
- Item
- Lithium Chloride, Crystal, Reagent, ACS
- Chemical Grade
- ACS
- CAS Number
- 7447-41-8
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 42.39
- Chemical Formula
- LiCl
- Chemical Container Type
- Drum
Description
Lithium Chloride, Crystal, Reagent, ACS, CAS Number 7447-41-8, Molecular Weight F.W. 42.39, Chemical Formula LiCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.