This item is Discontinued.
This item is Discontinued.
Maltodextrin, FCC, 500g (Discontinued)
Mfr #
M1083-500GM
Zoro #
G7955731
Country of Origin United States
Category Chemicals Starting with M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1083-500GM
- Zoro #
- G7955731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Maltodextrin, FCC
- Shelf Life
- 24 mo
- Chemical Grade
- FCC
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 9050-36-6
Description
Maltodextrin, FCC, CAS Number 9050-36-6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.