This item is Discontinued.
This item is Discontinued.
Metacresol, USP, 10g (Discontinued)
Mfr #
C2773-10GM03
Zoro #
G7934643
Country of Origin United States
Category Chemicals Starting with M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2773-10GM03
- Zoro #
- G7934643
- UPC #
- -
- Country of Origin
- United States
- Item
- Metacresol, USP
- Molecular Weight
- F.W. 108.14
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN2076, Cresol, Liquid, 6.1 (8), Pg II
- CAS Number
- 108-39-4
- Chemical Formula
- C7H8O
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 10 g
Description
Metacresol, USP, CAS Number 108-39-4, Molecular Weight F.W. 108.14, Chemical Formula C7H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2076, Cresol, liquid, 6.1 (8), PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.