This item is Discontinued.

Spectrum Methyl-1, 3, 4-Triazaindolizine, 100g H1522-100GM

This item is Discontinued.

Spectrum

Methyl-1, 3, 4-Triazaindolizine, 100g (Discontinued)

Mfr # H1522-100GM
Zoro # G7968499
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1522-100GM
Zoro #
G7968499
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
7-Hydroxy-5-Methyl-1,3,4-Triazaindolizine
Chemical Container Type
Bottle
Chemical Formula
C6H6N4O
Concentration
100%
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Molecular Weight
150.14
CAS Number
2503-56-2
Chemical Grade
Reagent

Description

7-Hydroxy-5-Methyl-1,3,4-Triazaindolizine, Concentration 100 Percent, CAS Number 2503-56-2, Molecular Weight 150.14, Chemical Formula C6H6N4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.