This item is Discontinued.

Spectrum Methyl-2-Pyrrolidinone, 1L, Amber Glass M1557-1LT

This item is Discontinued.

Spectrum

Methyl-2-Pyrrolidinone, 1L, Amber Glass (Discontinued)

Mfr # M1557-1LT
Zoro # G7956492
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1557-1LT
Zoro #
G7956492
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
1-Methyl-2-Pyrrolidinone
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5H9NO
Special Information
Submicron Filtered
CAS Number
872-50-4
Concentration
100%
Molecular Weight
99.13
Shelf Life
24 mo

Description

1-Methyl-2-Pyrrolidinone, Concentration 100 Percent, CAS Number 872-50-4, Molecular Weight 99.13, Chemical Formula C5H9NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 L, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Submicron Filtered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.