This item is Discontinued.
This item is Discontinued.
Methyl 3-Hydroxybenzoate, 100g, Amber Glss (Discontinued)
Mfr #
M1544-100GM
Zoro #
G8031569
Country of Origin United States
Category Chemicals Starting with M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1544-100GM
- Zoro #
- G8031569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Methyl 3-Hydroxybenzoate
- Shelf Life
- 24 mo
- Molecular Weight
- 152.15
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 19438-10-9
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C8H8O3
- Concentration
- 100%
Description
Methyl 3-Hydroxybenzoate, Concentration 100 Percent, CAS Number 19438-10-9, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.