This item is Discontinued.

Spectrum Methyl 4, 4-Dimethyl-3-Oxovalerate, 100mL M2146-100ML

This item is Discontinued.

Spectrum

Methyl 4, 4-Dimethyl-3-Oxovalerate, 100mL (Discontinued)

Mfr # M2146-100ML
Zoro # G7963230
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M2146-100ML
Zoro #
G7963230
UPC #
-
Country of Origin
United States
Item
Methyl 4,4-Dimethyl-3-Oxovalerate
CAS Number
55107-14-7
Molecular Weight
158.2
Concentration
100%
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Formula
C8H14O3
Shelf Life
24 mo

Dimensions

Chemical Container Size
100 mL

Description

Methyl 4,4-Dimethyl-3-Oxovalerate, Concentration 100 Percent, CAS Number 55107-14-7, Molecular Weight 158.2, Chemical Formula C8H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.