This item is Discontinued.
This item is Discontinued.
Methyl Acrylate, 500mL, CAS 96-33-3 (Discontinued)
Mfr #
M1318-500MLGL
Zoro #
G8032521
Country of Origin United States
Category Chemicals Starting with M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1318-500MLGL
- Zoro #
- G8032521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Methyl Acrylate
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Formula
- C4H6O2
- CAS Number
- 96-33-3
- Special Information
- Used for Double Michael Addition with Cyclohexanones to Give Bicyclo[2.2.2]Octanes
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1919, Methyl Acrylate, Stabilized, 3, PG II
- Molecular Weight
- 86.09
Description
Methyl Acrylate, Concentration 100 Percent, CAS Number 96-33-3, Molecular Weight 86.09, Chemical Formula C4H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1919, Methyl Acrylate, Stabilized, 3, PG II, Special Information Used for Double Michael Addition with Cyclohexanones to Give Bicyclo[2.2.2]Octanes
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.