This item is Discontinued.
This item is Discontinued.
Methyl Formate, 500mL (Discontinued)
Mfr #
F0057-500ML
Zoro #
G7908612
Country of Origin United States
Category Chemicals Starting with M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0057-500ML
- Zoro #
- G7908612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Methyl Formate
- CAS Number
- 107-31-3
- Molecular Weight
- 60.05
- Shipping Restrictions
- UN1243, Methyl Formate, 3, PG I
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Chemical Formula
- HCOOCH3
- Shelf Life
- 24 mo
Description
Methyl Formate, CAS Number 107-31-3, Molecular Weight 60.05, Chemical Formula HCOOCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1243, Methyl Formate, 3, PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR