This item is Discontinued.

Spectrum Methyl Hexanoate, 500mL H0111-500ML

This item is Discontinued.

Spectrum

Methyl Hexanoate, 500mL (Discontinued)

Mfr # H0111-500ML
Zoro # G8224102
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0111-500ML
Zoro #
G8224102
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl Hexanoate
Chemical Grade
Reagent
Chemical Formula
C7H14O2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
106-70-7
Chemical Container Type
Bottle
Molecular Weight
130.18
Shipping Restrictions
UN3272, Ester, n.o.s. (Methyl Hexanoate), 3, PG III

Description

Methyl Hexanoate, CAS Number 106-70-7, Molecular Weight 130.18, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (Methyl Hexanoate), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews