This item is Discontinued.

Spectrum Methyl (R)-(-)-3-Hydroxybutyrate, 25mL H0705-25ML

This item is Discontinued.

Spectrum

Methyl (R)-(-)-3-Hydroxybutyrate, 25mL (Discontinued)

Mfr # H0705-25ML
Zoro # G8248392
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0705-25ML
Zoro #
G8248392
UPC #
-
Country of Origin
Japan
Item
Methyl (R)-(-)-3-Hydroxybutyrate
Molecular Weight
118.13
Chemical Formula
C5H10O3
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
3976-69-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Methyl (R)-(-)-3-Hydroxybutyrate, CAS Number 3976-69-0, Molecular Weight 118.13, Chemical Formula C5H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews