This item is Discontinued.

Spectrum Methyl Terephthalaldehydate, 25g M1774-25GM

This item is Discontinued.

Spectrum

Methyl Terephthalaldehydate, 25g (Discontinued)

Mfr # M1774-25GM
Zoro # G7911683
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1774-25GM
Zoro #
G7911683
UPC #
-
Country of Origin
United States
Item
Methyl Terephthalaldehydate
Chemical Container Type
Bottle
Concentration
100%
Molecular Weight
164.16
Shelf Life
24 mo
Chemical Container Material
Amber Glass
CAS Number
1571-08-0
Chemical Grade
Reagent
Chemical Formula
C9H8O3

Dimensions

Chemical Container Size
25 g

Description

Methyl Terephthalaldehydate, Concentration 100 Percent, CAS Number 1571-08-0, Molecular Weight 164.16, Chemical Formula C9H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.