This item is Discontinued.
This item is Discontinued.
Methylene Chloride, NF, 100mL (Discontinued)
Mfr #
M1266-100ML49
Zoro #
G7969348
Country of Origin United States
Category Chemicals Starting with M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1266-100ML49
- Zoro #
- G7969348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Methylene Chloride
- Chemical Formula
- CH2Cl2
- Molecular Weight
- 84.93
- Shelf Life
- 36 mo
- Shipping Restrictions
- UN1593, Dichloromethane, 6.1, PG III
- Chemical Container Type
- Bottle
- CAS Number
- 75-09-2
- Chemical Grade
- NF
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Methylene Chloride
- Form
- Liquid
- Container Material
- Amber Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 100
- REMOVE - Previous PI Node
- M
- Volume
- 100 mL
- Wire Color
- Colorless
Description
Methylene Chloride, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 100 mL, Chemical Family Type Solvent, Shelf Life 36 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.