This item is Discontinued.
This item is Discontinued.
Methylene Chloride, NF, 20L (Discontinued)
Mfr #
M1266-20LT56
Zoro #
G7964603
Country of Origin United States
Category Chemicals Starting with M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1266-20LT56
- Zoro #
- G7964603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Methylene Chloride
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN1593, Dichloromethane, 6.1, PG III
- Chemical Grade
- NF
- Chemical Formula
- CH2Cl2
- Molecular Weight
- 84.93
- CAS Number
- 75-09-2
- Chemical Container Material
- Metal
- Shelf Life
- 36 mo
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Methylene Chloride
- Form
- Liquid
- Container Material
- Metal
- Quantity
- 20
- Volume
- 20 L
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Methylene Chloride, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.