This item is Discontinued.

Spectrum Methylene Chloride, Technical, 4L, PK4 M1252-4LTGL97

This item is Discontinued.

Spectrum

Methylene Chloride, Technical, 4L, PK4 (Discontinued)

Mfr # M1252-4LTGL97
Zoro # G7949389
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1252-4LTGL97
Zoro #
G7949389
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Methylene Chloride
Chemical Container Type
Bottle
Molecular Weight
84.93
Chemical Container Material
Amber Glass
Chemical Formula
CH2Cl2
Chemical Grade
Lab
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
CAS Number
75-09-2
Shelf Life
24 mo
Special Information
Possible Carcinogen
Container Type
Bottle
Color
Colorless
Application
Industrial
Product Type
Methylene Chloride
Form
Liquid
Features
Possible Carcinogen
Container Material
Glass
REMOVE - Previous PI Node
M
Quantity
1
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Description

Methylene Chloride, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Possible Carcinogen, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.