This item is Discontinued.

Spectrum Methylene Iodide, 25g, CAS 75-11-6 M1258-25GM

This item is Discontinued.

Spectrum

Methylene Iodide, 25g, CAS 75-11-6 (Discontinued)

Mfr # M1258-25GM
Zoro # G8061459
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1258-25GM
Zoro #
G8061459
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Methylene Iodide
Chemical Grade
Reagent
CAS Number
75-11-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
CH2I2
Chemical Container Material
Amber Glass
Concentration
100%
Molecular Weight
267.87
Shipping Restrictions
UN2810, Toxic, Liquid, n.o.s. (Ethylene Iodide), 6.1, PG III

Description

Methylene Iodide, Concentration 100 Percent, CAS Number 75-11-6, Molecular Weight 267.87, Chemical Formula CH2I2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic, Liquid, n.o.s. (Ethylene Iodide), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.