This item is Discontinued.

Spectrum N-Fluorobenzenesulfonimide, 25g F0335-25G

This item is Discontinued.

Spectrum

N-Fluorobenzenesulfonimide, 25g (Discontinued)

Mfr # F0335-25G
Zoro # G8063629
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F0335-25G
Zoro #
G8063629
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
N-Fluorobenzenesulfonimide
CAS Number
133745-75-2
Chemical Container Material
Clear Glass
Molecular Weight
315.33
Shelf Life
24 mo
Chemical Formula
C12H10FNO4S2
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

N-Fluorobenzenesulfonimide, CAS Number 133745-75-2, Molecular Weight 315.33, Chemical Formula C12H10FNO4S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.