This item is Discontinued.

Spectrum N-Hexane, 1L, CAS 110-54-3 H1009-1LT

This item is Discontinued.

Spectrum

N-Hexane, 1L, CAS 110-54-3 (Discontinued)

Mfr # H1009-1LT
Zoro # G7926760
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1009-1LT
Zoro #
G7926760
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
N-Hexane
Chemical Grade
Reagent
Molecular Weight
86.18
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
110-54-3
Shelf Life
24 mo
Shipping Restrictions
UN1208, Hexane, 3, Pg II
Concentration
100%
Chemical Formula
C6H14

Description

N-Hexane, Concentration 100 Percent, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 L, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexane, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews