This item is Discontinued.
This item is Discontinued.
N-Hexane, 250mL, CAS 110-54-3 (Discontinued)
Mfr #
H1009-250ML
Zoro #
G8023351
Country of Origin United States
Category Chemicals Starting with H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1009-250ML
- Zoro #
- G8023351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 250 mL
Details
- Item
- N-Hexane
- Shipping Restrictions
- UN1208, Hexane, 3, Pg II
- Chemical Container Type
- Bottle
- Molecular Weight
- 86.18
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H14
- Chemical Grade
- Reagent
- Concentration
- 100%
- CAS Number
- 110-54-3
- Shelf Life
- 24 mo
Description
N-Hexane, Concentration 100 Percent, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexane, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR