This item is Discontinued.

Spectrum Naphthylamine, 1g, CAS 91-59-8, Amber Glass N2003-1GM

This item is Discontinued.

Spectrum

Naphthylamine, 1g, CAS 91-59-8, Amber Glass (Discontinued)

Mfr # N2003-1GM
Zoro # G7977879
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2003-1GM
Zoro #
G7977879
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
2-Naphthylamine
Shelf Life
24 mo
Shipping Restrictions
UN1650, Beta-Naphthylamine, Solid, 6.1, PG II
Chemical Grade
Reagent
Chemical Formula
C10H9N
CAS Number
91-59-8
Concentration
100%
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Molecular Weight
143.19

Description

2-Naphthylamine, Concentration 100 Percent, CAS Number 91-59-8, Molecular Weight 143.19, Chemical Formula C10H9N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1650, Beta-Naphthylamine, Solid, 6.1, PG II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.