This item is Discontinued.

Spectrum Naringin, 100g, CAS 10236-47-2, Amber Glass N3076-100GM

This item is Discontinued.

Spectrum

Naringin, 100g, CAS 10236-47-2, Amber Glass (Discontinued)

Mfr # N3076-100GM
Zoro # G8093467
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N3076-100GM
Zoro #
G8093467
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Naringin
Chemical Container Type
Bottle
Chemical Grade
Reagent
Special Information
From Citrus Fruit
Chemical Container Material
Amber Glass
Molecular Weight
580.54
Chemical Formula
C27H32O14
CAS Number
10236-47-2
Shelf Life
24 mo
Concentration
100%

Description

Naringin, Concentration 100 Percent, CAS Number 10236-47-2, Molecular Weight 580.54, Chemical Formula C27H32O14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information From Citrus Fruit

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.