This item is Discontinued.
This item is Discontinued.
Neobee(R) M-5, 2.5L (Discontinued)
Mfr #
N1328-2.5LTGL7F
Zoro #
G8052541
Country of Origin United States
Category Chemicals Starting with N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1328-2.5LTGL7F
- Zoro #
- G8052541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 L
Details
- Item
- Neobee(R) M-5
- CAS Number
- 73398-61-5
- Chemical Grade
- Lab
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Description
Neobee(R) M-5, CAS Number 73398-61-5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR