This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1520-25GM
- Zoro #
- G7962059
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 3,3',3''-Nitrilotris(Propionamide)
- Chemical Formula
- C9H18N4O3
- Chemical Container Material
- Amber Glass
- CAS Number
- 2664-61-1
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Molecular Weight
- 230.27
- Shelf Life
- 24 mo
Description
3,3',3''-Nitrilotris(Propionamide), Concentration 100 Percent, CAS Number 2664-61-1, Molecular Weight 230.27, Chemical Formula C9H18N4O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR