This item is Discontinued.

Spectrum Nitro-1, 3-Phenylenediamine, 100g N1306-100GM

This item is Discontinued.

Spectrum

Nitro-1, 3-Phenylenediamine, 100g (Discontinued)

Mfr # N1306-100GM
Zoro # G8065990
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1306-100GM
Zoro #
G8065990
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
4-Nitro-1,3-phenylenediamine
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Formula
C6H7N3O2
Concentration
100%
Chemical Grade
Reagent
Molecular Weight
153.14
CAS Number
5131-58-8
Chemical Container Type
Bottle
Product Type
4-Nitro-1,3-Phenylenediamine

Description

4-Nitro-1,3-Phenylenediamine, Concentration 100 Percent, CAS Number 5131-58-8, Molecular Weight 153.14, Chemical Formula C6H7N3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews