This item is Discontinued.

Spectrum Nitro-2, 3-Xylidine, 100g, CAS 59146-96-2 N1534-100GM

This item is Discontinued.

Spectrum

Nitro-2, 3-Xylidine, 100g, CAS 59146-96-2 (Discontinued)

Mfr # N1534-100GM
Zoro # G7971262
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1534-100GM
Zoro #
G7971262
UPC #
-
Country of Origin
United States
Item
6-Nitro-2,3-Xylidine
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
CAS Number
59146-96-2
Chemical Grade
Reagent
Concentration
100%
Chemical Container Type
Bottle
Chemical Formula
C8H10N2O2
Molecular Weight
166.18
Shelf Life
24 mo
Chemical Container Material
Amber Glass

Description

6-Nitro-2,3-Xylidine, Concentration 100 Percent, CAS Number 59146-96-2, Molecular Weight 166.18, Chemical Formula C8H10N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.