This item is Discontinued.

Spectrum Nitro-M-Cresol, 100g, CAS 700-38-9 N1536-100GM

This item is Discontinued.

Spectrum

Nitro-M-Cresol, 100g, CAS 700-38-9 (Discontinued)

Mfr # N1536-100GM
Zoro # G7995948
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1536-100GM
Zoro #
G7995948
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
6-Nitro-M-Cresol
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN2446, Nitrocresols, Solid, 6.1, PG III
CAS Number
700-38-9
Chemical Container Type
Bottle
Molecular Weight
153.14
Chemical Container Material
Amber Glass
Chemical Formula
C7H7NO3
Concentration
100%

Description

6-Nitro-M-Cresol, Concentration 100 Percent, CAS Number 700-38-9, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2446, Nitrocresols, Solid, 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews