This item is Discontinued.

Spectrum Nitroguaiacol, 25g, CAS 636-93-1 N1530-25GM

This item is Discontinued.

Spectrum

Nitroguaiacol, 25g, CAS 636-93-1 (Discontinued)

Mfr # N1530-25GM
Zoro # G7962707
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1530-25GM
Zoro #
G7962707
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
5-Nitroguaiacol
Shelf Life
24 mo
Concentration
100%
Chemical Formula
C7H7NO4
Chemical Grade
Reagent
CAS Number
636-93-1
Molecular Weight
169.14
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass

Description

5-Nitroguaiacol, Concentration 100 Percent, CAS Number 636-93-1, Molecular Weight 169.14, Chemical Formula C7H7NO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews