This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1095-20LT56
- Zoro #
- G7938557
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Nitromethane
- Form
- Liquid
- Molecular Weight
- 61.04
- Shelf Life
- 24 mo
- Chemical Container Material
- Metal
- Shipping Restrictions
- UN1261, Nitromethane, 3, PG II
- Chemical Formula
- CH3NO2
- Chemical Container Type
- Drum
- Chemical Grade
- ACS
- CAS Number
- 75-52-5
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Nitromethane
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 20 L
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature
- Room Temperature
- Quantity
- 20
- REMOVE - Previous PI Node
- N
Description
Nitromethane, Concentration Not Applicable, CAS Number 75-52-5, Molecular Weight 61.04, Chemical Formula CH3NO2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1261, Nitromethane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR