This item is Discontinued.
This item is Discontinued.
Nitromethane, Reagent, ACS, 4L (Discontinued)
Mfr #
N1095-4LTGL55
Zoro #
G2969548
Country of Origin United States
Category Chemicals Starting with N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1095-4LTGL55
- Zoro #
- G2969548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Nitromethane
- Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Color
- Colorless
- Chemical Formula
- CH3NO2
- Form
- Liquid
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- CAS Number
- 75-52-5
- Shipping Restrictions
- UN1261, Nitromethane, 3, PG II
- Container Material
- Glass
- Application
- Analytical Testing Labs
- Molecular Weight
- 61.04
- Product Type
- Nitromethane
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- N
Description
Nitromethane, Concentration Not Applicable, CAS Number 75-52-5, Molecular Weight 61.04, Chemical Formula CH3NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1261, Nitromethane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR