This item is Discontinued.

Spectrum Nitromethane, Reagent, ACS, 4L, PK4 N1095-4LTGL97

This item is Discontinued.

Spectrum

Nitromethane, Reagent, ACS, 4L, PK4 (Discontinued)

Mfr # N1095-4LTGL97
Zoro # G7912307
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1095-4LTGL97
Zoro #
G7912307
UPC #
-
Country of Origin
United States
Item
Nitromethane, Reagents, ACS
Chemical Container Type
Bottle
Chemical Formula
CH3NO2
Chemical Grade
ACS
Shelf Life
24 mo
CAS Number
75-52-5
Molecular Weight
F.W. 61.04
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1261, Nitromethane, 3, PG II

Description

Nitromethane, Reagent, ACS, CAS Number 75-52-5, Molecular Weight F.W. 61.04, Chemical Formula CH3NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1261, Nitromethane, 3, PG II, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.