This item is Discontinued.

Spectrum O-Toluidine Hydrochloride, 25g, Amber Glss T1680-25GM

This item is Discontinued.

Spectrum

O-Toluidine Hydrochloride, 25g, Amber Glss (Discontinued)

Mfr # T1680-25GM
Zoro # G8050329
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1680-25GM
Zoro #
G8050329
UPC #
-
Country of Origin
United States
Item
O-Toluidine Hydrochloride
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
100%
Chemical Formula
C7H9N.HCl
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III
CAS Number
636-21-5
Chemical Grade
Reagent
Molecular Weight
143.61

Description

O-Toluidine Hydrochloride, Concentration 100 Percent, CAS Number 636-21-5, Molecular Weight 143.61, Chemical Formula C7H9N.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Ratings & reviews