Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0262-500G
- Zoro #
- G8262088
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- O-Vanillin
- Chemical Grade
- Reagent
- CAS Number
- 148-53-8
- Chemical Formula
- C8H8O3
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 152.15
Description
O-Vanillin, CAS Number 148-53-8, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR