This item is Discontinued.

Spectrum Octanediol, 25g, CAS 629-41-4, Amber Glass O2329-25GM

This item is Discontinued.

Spectrum

Octanediol, 25g, CAS 629-41-4, Amber Glass (Discontinued)

Mfr # O2329-25GM
Zoro # G8006393
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2329-25GM
Zoro #
G8006393
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
1,8-Octanediol
CAS Number
629-41-4
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Molecular Weight
146.23
Chemical Formula
C8H18O2
Concentration
100%

Description

1,8-Octanediol, Concentration 100 Percent, CAS Number 629-41-4, Molecular Weight 146.23, Chemical Formula C8H18O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.