This item is Discontinued.
This item is Discontinued.
Octanol, 100mL, CAS 589-98-0, Amber Glass (Discontinued)
Mfr #
O1462-100ML
Zoro #
G8034131
Country of Origin United States
Category Chemicals Starting with O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O1462-100ML
- Zoro #
- G8034131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- 3-Octanol
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H18O
- Molecular Weight
- 130.23
- Concentration
- 100%
- CAS Number
- 589-98-0
Description
3-Octanol, Concentration 100 Percent, CAS Number 589-98-0, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.