This item is Discontinued.

Spectrum Octanol, 25mL, CAS 589-98-0, Amber Glass O1462-25ML

This item is Discontinued.

Spectrum

Octanol, 25mL, CAS 589-98-0, Amber Glass (Discontinued)

Mfr # O1462-25ML
Zoro # G8019300
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O1462-25ML
Zoro #
G8019300
UPC #
-
Country of Origin
United States
Item
3-Octanol
Chemical Container Material
Amber Glass
Shelf Life
24 mo
CAS Number
589-98-0
Chemical Container Type
Bottle
Concentration
100%
Molecular Weight
130.23
Chemical Grade
Reagent
Chemical Formula
C8H18O

Description

3-Octanol, Concentration 100 Percent, CAS Number 589-98-0, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.