This item is Discontinued.

Spectrum Octanophenone, 100mL, CAS 1674-37-9 O2087-100ML

This item is Discontinued.

Spectrum

Octanophenone, 100mL, CAS 1674-37-9 (Discontinued)

Mfr # O2087-100ML
Zoro # G7951522
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O2087-100ML
Zoro #
G7951522
UPC #
-
Country of Origin
United States
Item
Octanophenone
CAS Number
1674-37-9
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C14H20O
Concentration
100%
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
204.31

Description

Octanophenone, Concentration 100 Percent, CAS Number 1674-37-9, Molecular Weight 204.31, Chemical Formula C14H20O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews