This item is Discontinued.

Spectrum Octanophenone, 25mL, CAS 1674-37-9 O2087-25ML

This item is Discontinued.

Spectrum

Octanophenone, 25mL, CAS 1674-37-9 (Discontinued)

Mfr # O2087-25ML
Zoro # G8084041
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2087-25ML
Zoro #
G8084041
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Octanophenone
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Concentration
100%
Molecular Weight
204.31
Shelf Life
24 mo
CAS Number
1674-37-9
Chemical Container Type
Bottle
Chemical Formula
C14H20O

Description

Octanophenone, Concentration 100 Percent, CAS Number 1674-37-9, Molecular Weight 204.31, Chemical Formula C14H20O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews