This item is Discontinued.
This item is Discontinued.
Octinoxate, USP, 25g (Discontinued)
Mfr #
O1123-25GM04
Zoro #
G8072659
Country of Origin United States
Category Chemicals Starting with O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O1123-25GM04
- Zoro #
- G8072659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Octinoxate, USP
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C18H26O3
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Molecular Weight
- F.W. 290.40
- CAS Number
- 5466-77-3
- Chemical Container Type
- Bottle
Description
Octinoxate, USP, CAS Number 5466-77-3, Molecular Weight F.W. 290.40, Chemical Formula C18H26O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.