This item is Discontinued.
This item is Discontinued.
Octyl P-Methoxycinnamate, 2.5kg, Ambr Glss (Discontinued)
Mfr #
O1232-2.5KG
Zoro #
G8084452
Country of Origin United States
Category Chemicals Starting with O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O1232-2.5KG
- Zoro #
- G8084452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Octyl P-Methoxycinnamate
- Chemical Container Type
- Bottle
- Chemical Container Material
- Coated Glass
- Shelf Life
- 24 mo
- CAS Number
- 5466-77-3
- Chemical Grade
- Reagent
- Chemical Formula
- C18H26O3
- Molecular Weight
- 290.4
- Concentration
- 100%
Description
Octyl P-Methoxycinnamate, Concentration 100 Percent, CAS Number 5466-77-3, Molecular Weight 290.4, Chemical Formula C18H26O3, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.