This item is Discontinued.

Spectrum Oleamide DEA, 100g, CAS 93-83-4, Amber Glss O1428-100GM

This item is Discontinued.

Spectrum

Oleamide DEA, 100g, CAS 93-83-4, Amber Glss (Discontinued)

Mfr # O1428-100GM
Zoro # G8037318
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O1428-100GM
Zoro #
G8037318
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Oleamide DEA
CAS Number
93-83-4
Shelf Life
24 mo
Concentration
100%
Chemical Container Type
Bottle
Molecular Weight
369.59
Chemical Formula
C22H43NO3
Chemical Grade
Reagent
Chemical Container Material
Amber Glass

Description

Oleamide DEA, Concentration 100 Percent, CAS Number 93-83-4, Molecular Weight 369.59, Chemical Formula C22H43NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.