This item is Discontinued.

Spectrum Oleyl Chloride, 100mL, CAS 16507-61-2 O1606-100ML

This item is Discontinued.

Spectrum

Oleyl Chloride, 100mL, CAS 16507-61-2 (Discontinued)

Mfr # O1606-100ML
Zoro # G7925257
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O1606-100ML
Zoro #
G7925257
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Oleyl Chloride
Concentration
100%
Molecular Weight
286.93
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
16507-61-2
Chemical Container Material
Amber Glass
Chemical Formula
C18H35Cl
Shelf Life
24 mo

Description

Oleyl Chloride, Concentration 100 Percent, CAS Number 16507-61-2, Molecular Weight 286.93, Chemical Formula C18H35Cl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews