This item is Discontinued.

Spectrum Oxydipropionitrile, 100mL, CAS 1656-48-0 O2106-100ML

This item is Discontinued.

Spectrum

Oxydipropionitrile, 100mL, CAS 1656-48-0 (Discontinued)

Mfr # O2106-100ML
Zoro # G7921072
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O2106-100ML
Zoro #
G7921072
UPC #
-
Country of Origin
United States
Item
3,3'-Oxydipropionitrile
Chemical Container Type
Bottle
Molecular Weight
124.14
Shelf Life
24 mo
Concentration
100%
Chemical Container Material
Amber Glass
CAS Number
1656-48-0
Chemical Formula
C6H8N2O
Chemical Grade
Reagent

Description

3,3'-Oxydipropionitrile, Concentration 100 Percent, CAS Number 1656-48-0, Molecular Weight 124.14, Chemical Formula C6H8N2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.