This item is Discontinued.

Spectrum Oxydipropionitrile, 25mL, CAS 1656-48-0 O2106-25ML

This item is Discontinued.

Spectrum

Oxydipropionitrile, 25mL, CAS 1656-48-0 (Discontinued)

Mfr # O2106-25ML
Zoro # G8093957
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2106-25ML
Zoro #
G8093957
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
3,3'-Oxydipropionitrile
Molecular Weight
124.14
Concentration
100%
Chemical Grade
Reagent
Chemical Formula
C6H8N2O
Chemical Container Material
Amber Glass
CAS Number
1656-48-0
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

3,3'-Oxydipropionitrile, Concentration 100 Percent, CAS Number 1656-48-0, Molecular Weight 124.14, Chemical Formula C6H8N2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews