This item is Discontinued.

Spectrum P Anisaldehyde, 25ml A0480-25ML

This item is Discontinued.

Spectrum

P Anisaldehyde, 25ml (Discontinued)

Mfr # A0480-25ML
Zoro # G8287507
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0480-25ML
Zoro #
G8287507
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
P-Anisaldehyde
Chemical Grade
Reagent
Chemical Formula
CH3OC6H4CHO
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
123-11-5
Molecular Weight
F.W. 136.14

Description

P-Anisaldehyde, CAS Number 123-11-5, Molecular Weight F.W. 136.14, Chemical Formula CH3OC6H4CHO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.