This item is Discontinued.

Spectrum Pentadecane, 25mL, CAS 629-62-9, Amber Glss P2203-25ML

This item is Discontinued.

Spectrum

Pentadecane, 25mL, CAS 629-62-9, Amber Glss (Discontinued)

Mfr # P2203-25ML
Zoro # G7933919
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2203-25ML
Zoro #
G7933919
UPC #
-
Country of Origin
United States
Item
Pentadecane
CAS Number
629-62-9
Concentration
100%
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
212.42
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C15H32

Dimensions

Chemical Container Size
25 mL

Description

Pentadecane, Concentration 100 Percent, CAS Number 629-62-9, Molecular Weight 212.42, Chemical Formula C15H32, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.