This item is Discontinued.
This item is Discontinued.
Pentafluoropropionic Acid, 100g, Ambr Glss (Discontinued)
Mfr #
P1201-100GM
Zoro #
G7906512
Country of Origin United States
Category Chemicals Starting with P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1201-100GM
- Zoro #
- G7906512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Pentafluoropropionic Acid, 98+%
- Molecular Weight
- 164.03
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- CAS Number
- 422-64-0
- Chemical Formula
- C3HF5O2
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pentafluoropropionic Acid), 8, PG II
Description
Pentafluoropropionic Acid, 98+ Percent, Concentration 100 Percent, CAS Number 422-64-0, Molecular Weight 164.03, Chemical Formula C3HF5O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Pentafluoropropionic Acid), 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.