This item is Discontinued.

Spectrum Pentanediol-Iso-Butyrate, 1L, Steel Can T1362-1LT

This item is Discontinued.

Spectrum

Pentanediol-Iso-Butyrate, 1L, Steel Can (Discontinued)

Mfr # T1362-1LT
Zoro # G7995029
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1362-1LT
Zoro #
G7995029
UPC #
-
Country of Origin
United States
Item
2,2,4-Trimethyl-1,3-Pentanediol-Iso-Butyrate
Concentration
100%
Shelf Life
24 mo
Special Information
Mixture of Isomers
CAS Number
25265-77-4
Chemical Formula
C12H24O3
Chemical Container Material
Metal
Chemical Container Type
Drum
Chemical Grade
Reagent
Molecular Weight
216.32

Description

2,2,4-Trimethyl-1,3-Pentanediol-Iso-Butyrate, Concentration 100 Percent, CAS Number 25265-77-4, Molecular Weight 216.32, Chemical Formula C12H24O3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 1 L, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Mixture of Isomers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.