This item is Discontinued.

Spectrum Pentanone, 4L, CAS 96-22-0, Amber Glass P2003-4LT

This item is Discontinued.

Spectrum

Pentanone, 4L, CAS 96-22-0, Amber Glass (Discontinued)

Mfr # P2003-4LT
Zoro # G8065543
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2003-4LT
Zoro #
G8065543
UPC #
-
Country of Origin
United States
Item
3-Pentanone
Chemical Formula
C5H10O
CAS Number
96-22-0
Concentration
100%
Shelf Life
24 mo
Molecular Weight
86.13
Chemical Grade
Reagent
Shipping Restrictions
UN1156, Diethyl Ketone, 3, PG II
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle

Dimensions

Chemical Container Size
4 L

Description

3-Pentanone, Concentration 100 Percent, CAS Number 96-22-0, Molecular Weight 86.13, Chemical Formula C5H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1156, Diethyl Ketone, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.