This item is Discontinued.

Spectrum Pentenyl Acetate, 25mL, CAS 1576-85-8 P1502-25ML

This item is Discontinued.

Spectrum

Pentenyl Acetate, 25mL, CAS 1576-85-8 (Discontinued)

Mfr # P1502-25ML
Zoro # G8034159
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1502-25ML
Zoro #
G8034159
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
4-Pentenyl Acetate
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Container Material
Amber Glass
Chemical Formula
C7H12O2
CAS Number
1576-85-8
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
128.17
Shelf Life
24 mo
Concentration
100%

Description

4-Pentenyl Acetate, Concentration 100 Percent, CAS Number 1576-85-8, Molecular Weight 128.17, Chemical Formula C7H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.