This item is Discontinued.

Spectrum Petroleum Ether, 1L, CAS 8032-32-4 P1601-1LTGL

This item is Discontinued.

Spectrum

Petroleum Ether, 1L, CAS 8032-32-4 (Discontinued)

Mfr # P1601-1LTGL
Zoro # G7939528
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1601-1LTGL
Zoro #
G7939528
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1L

Details

Item
Petroleum Ether
Chemical Container Type
Bottle
Special Information
Submicron Filtered, Packaged Under Nitrogen
Chemical Grade
Reagent
Shipping Restrictions
UN1268, Petroleum Distillate, N.O.S. (Ligroin), 3, PG II
Chemical Container Material
Amber Glass
CAS Number
8032-32-4
Shelf Life
24 mo
Concentration
100%

Description

Petroleum Ether, Concentration 100 Percent, CAS Number 8032-32-4, Chemical Formula -, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, N.O.S. (Ligroin), 3, PG II, Special Information Submicron Filtered, Packaged Under Nitrogen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.